FMPro SST Top Chest/Cabinet and Cart, 21 Drawer, Silver, Stainless Steel, 41 in W x 20 in D
- Mfr # FMPS4121MC
- Zoro # G1397808
product price:Â
$
12,716.99
/ea
Key Features
Number of Drawers
21
Color
Silver
Material
Stainless Steel
Width
41 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FMPS4121MC
- Zoro #
- G1397808
- UPC #
- 810050750264
- Country of Origin
- United States
Dimensions
- Width
- 41 in
- Depth
- 20 in
Details
- Item
- Top Chest/Cabinet and Cart
- Number of Drawers
- 21
- Color
- Silver
- Material
- Stainless Steel
- Series
- FMPro SST
Description
FMPro SST 41"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet and Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.