Shop CHAMPION TOOL STORAGE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FMPro SST Top Chest/Cabinet With Casters, 10 Drawer, Silver, Stainless Steel, 27 in W x 20 in D
- Mfr # FMPS2710RC
- Zoro # G1397990
product price:Â
$
8,030.99
/ea
Key Features
Number of Drawers
10
Color
Silver
Material
Stainless Steel
Width
27 in
Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMPS2710RC
- Zoro #
- G1397990
- UPC #
- 810050750325
- Country of Origin
- United States
- Item
- Top Chest/Cabinet With Casters
- Number of Drawers
- 10
- Color
- Silver
- Material
- Stainless Steel
- Series
- FMPro SST
Dimensions
- Width
- 27 in
- Depth
- 20 in
Description
FMPro SST 27"W, 20"D, 3600 lb, 10 Dwr Top Chest/Cabinet, Casters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.