
FMPro Tool Cabinet, Maintenance Cart, 11 Drawer, Black, Steel, 41 in W x 20 in D
Mfr # FMP4111MC-BK
Zoro # G1396819
product price:Â $4,365.99
/eaKey Features
Number of Drawers
11
Material
Steel
Width
41 in
Depth
20 in
Series
FMPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FMP4111MC-BK
Zoro #
G1396819
UPC #
810050750547
Country of Origin
United States
Dimensions
Width
41 in
Depth
20 in
Details
Item
Tool Cabinet, Maintenance Cart
Number of Drawers
11
Color
Black
Material
Steel
Series
FMPro
Description
FMPro 41"W, 20"D, 3600 lb, 11 Dwr Cabinet, Maintenance Cart - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.