Golden Oak 7-Drawer Classic Chest
- Mfr # 2007-GO
- Zoro # G123371367
product price:
$
1,694.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
7
Color
Tan
Material
Wood
Includes
2 keys; Includes Handles
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2007-GO
- Zoro #
- G123371367
- UPC #
- 697647220030
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Depth
- 10 1/2 in
- Drawer size variation
- Varied
- Length
- 13 1/2 in
Details
- Item
- Tool Chest
- Number of Drawers
- 7
- Color
- Tan
- Material
- Wood
- Includes
- 2 keys; Includes Handles
- Locking System
- Intergrated Lock
- Indoor/Outdoor Use
- Indoor
- Drawer Slide Type
- Wood Slide
- For Use With
- Precision measuring tools, machinist instruments, hand tools, knife collections, watch tools and parts, specialty instruments, hobby and craft tools, collectible storage, professional workshop organization
- Weight Capacity
- 27 lbs
- Application
- Secure, organized storage for precision tools and instruments in machine shops, workshops, studios, and home workspaces; suitable for professional machinists, craftsmen, collectors, and hobbyists requiring protected drawer-based storage
- Finish
- Lacquer
- Portable
- No
- Basic Material
- Wood
- Cabinet Locking Mechanism
- Keyed Lock
- Storage Type
- Drawer Storage with Top Compartment
- Wood Type
- Golden Oak
- Drawer Lining
- Felt
- Storage Capacity
- 1357 cu in
- Product Type
- Tool Chest
Description
The 2007-GO Classic Chest represents the traditional Gerstner form that has defined the brand for generations. Handcrafted in the Dayton, Ohio factory, this seven-drawer chest delivers balanced storage, timeless design, and authentic Gerstner construction. Featuring seven drawers and a full-width top compartment, the 2007 provides graduated storage for precision measuring tools, machinist instruments, knives, specialty hand tools, and valued collections. The traditional Gerstner front lid secures all drawers when closed and stows neatly beneath the drawer stack when open, allowing complete access while maintaining a clean working surface. Crafted from quartersawn white oak and finished in Gerstner’s rich Golden Oak stain, this chest showcases the distinctive “tiger stripe” figuring prized in quartersawn lumber. The golden tone reflects the warmth of aged oak while enhancing the natural grain character. Over time, oak will deepen in color, developing even greater richness and visual depth. The drawer configuration offers practical organization within a compact footprint, making the 2007 versatile for both workshop and home use. Each drawer is individually hand-fitted to ensure smooth operation and precise alignment. Tongue-and-groove joinery reinforces structural integrity, while green felt-lined drawers protect stored contents from scratches and movement. As with all Gerstner wooden chests, the natural properties of the wood assist with moisture absorption, supporting rust prevention for stored metal tools and instruments. Compact yet substantial, the 2007-GO Classic Chest remains a defining example of traditional Gerstner craftsmanship-built to perform and designed to endure for generations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.