
FMPro Tool Cabinet, Maintenance Cart, 5 Drawer, Blue, Steel, 15 in W x 20 in D
Mfr # FMP1505LMC-BL
Zoro # G1396207
product price:Â $2,397.99
/eaKey Features
Number of Drawers
5
Material
Steel
Width
15 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FMP1505LMC-BL
Zoro #
G1396207
UPC #
810050755535
Country of Origin
United States
Dimensions
Width
15 in
Depth
20 in
Details
Item
Tool Cabinet, Maintenance Cart
Number of Drawers
5
Color
Blue
Material
Steel
Series
FMPro
Description
FMPro 15"W, 20"D, 3600 lb, 5 Dwr Cabinet, Maintenance Cart-Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.