FMPro Tool Cabinet With Casters, 11 Drawer, Blue, Steel, 41 in W x 20 in D

  • Mfr # FMP4111RC-BL

  • Zoro # G1396222


product price:  $3,743.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
11
Material
Steel
Width
41 in
Depth
20 in
Series
FMPro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMP4111RC-BL
Zoro #
G1396222
UPC #
810050750554
Country of Origin
United States

Dimensions

Width
41 in
Depth
20 in

Details

Item
Tool Cabinet With Casters
Number of Drawers
11
Color
Blue
Material
Steel
Series
FMPro

Description

FMPro 41"W, 20"D, 3600 lb, 11 Dwr Cabinet, Casters - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.