
Shop CHAMPION TOOL STORAGE
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
FMPro Top Chest/Cabinet and Cart, 21 Drawer, Red, Steel, 54 in W x 20 in D
Mfr # FMP5421MC-RD
Zoro # G1398106
product price:Â $6,989.99
/eaKey Features
Number of Drawers
21
Material
Steel
Width
54 in
Depth
20 in
Series
FMPro
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FMP5421MC-RD
Zoro #
G1398106
UPC #
810050750677
Country of Origin
United States
Dimensions
Width
54 in
Depth
20 in
Details
Item
Top Chest/Cabinet and Cart
Number of Drawers
21
Color
Red
Material
Steel
Series
FMPro
Description
FMPro 54"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet and Cart -Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.