Shop CHAMPION TOOL STORAGE
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modular Drawer Cabinet, 5 Drawer, Blue, Steel, 56-1/2 in W x 28-1/2 in D x 41-3/4 in H
- Mfr # D18000501ILCFTB-BB
- Zoro # G1398316
product price:
$
3,194.99
/ea
Key Features
Number of Drawers
5
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
Width
56 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18000501ILCFTB-BB
- Zoro #
- G1398316
- UPC #
- 810050751766
- Country of Origin
- United States
- Item
- Modular Drawer Cabinet
- Number of Drawers
- 5
- Color
- Blue
- Material
- Steel
- Includes
- Compartments
- Features
- Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
- Number of Compartments
- 94
- Load Capacity
- 4000 lbs.
- Finish
- Powder-coated
- Drawer Capacity
- 440 lbs.
- Work Surface Material
- Steel
Dimensions
- Width
- 56 1/2 in
- Depth
- 28-1/2 in
- Height
- 41-3/4 in
- Overall Height
- 41-3/4
- Overall Width
- 28-1/2
Description
• 440 Lb Capacity drawers with lift-out prevention clip for safety • 100% Extension drawers allow easy access and complete visibility to contents • Full height sidewalls and compartments for maximum density storage and no items falling out • Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety • All welded heavy-duty steel construction • Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces • Ergonomic full-width aluminum handle extrusions flush with cabinet face • Comes with internal dividers and partitions already installed • Individual locks that can be keyed alike with multiple cabinets • Made in the USA at our Hood River, Oregon facility • Lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.