Modular Tool Cabinet, 5 Drawer, Light Gray, Steel, 47 in W x 28-1/2 in D x 41-3/4 in H

  • Mfr # E18000501ILCFTB-LG

  • Zoro # G1397780


product price:  $2,530.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
5
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E18000501ILCFTB-LG
Zoro #
G1397780
UPC #
810050752497
Country of Origin
United States

Dimensions

Width
47 in
Depth
28-1/2 in
Height
41-3/4 in
Overall Width
28-1/2
Overall Height
41-3/4

Details

Item
Modular Drawer Cabinet
Number of Drawers
5
Color
Light Gray
Material
Steel
Includes
Compartments
Features
Dividers; Material Storage; Mobility : Stationary Cabinet ;Base Type : Fork Truck Base ; Stackable ;Adjustable Dividers ; Cabinet Height Range : Mid-Range Height
Finish
Powder-coated
Drawer Capacity
440 lbs.
Load Capacity
4000 lbs.
Number of Compartments
108
Work Surface Material
Steel

Description

• 440 Lb Capacity drawers with lift-out prevention clip for safety • 100% Extension drawers allow easy access and complete visibility to contents • Full height sidewalls and compartments for maximum density storage and no items falling out • Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety • All welded heavy-duty steel construction • Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces • Ergonomic full-width aluminum handle extrusions flush with cabinet face • Comes with internal dividers and partitions already installed • Individual locks that can be keyed alike with multiple cabinets • Made in the USA at our Hood River, Oregon facility • Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.