Shop CHAMPION TOOL STORAGE

Tool Cabinet, 9 Drawer, Blue, Steel, 28-1/4 in W x 28-1/2 in D x 43-1/4 in H, S15000901ILCMB8S1RT-BB

  • Mfr # S15000901ILCMB8S1RT-BB

  • Zoro # G1397659


product price:  $2,530.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
9
Material
Steel
Width
28-1/4 in
Depth
28-1/2 in
Height
43-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S15000901ILCMB8S1RT-BB
Zoro #
G1397659
UPC #
810050753678
Country of Origin
United States

Dimensions

Width
28-1/4 in
Depth
28-1/2 in
Height
43-1/4 in

Details

Item
Mobile Modular Cabinet
Number of Drawers
9
Color
Blue
Material
Steel

Description

• Mobile Modular Cabinets on 6 x 2 Casters with Handle • Retainer top • 440 Lb Capacity drawers with lift-out prevention clip for safety • 100% Extension drawers allow easy access and complete visibility to contents • Full height sidewalls and compartments for maximum density storage and no items falling out • Anti-Tip System prevents tipping by locking remaining drawers when one is extended for safety • All welded heavy-duty steel construction • Knock-outs in the top and sides for stacking, ganging, and installation of our wood or stainless steel work surfaces • Ergonomic full-width aluminum handle extrusions flush with cabinet face • Comes with internal dividers and partitions already installed • Individual locks that can be keyed alike with multiple cabinets • Made in the USA at our Hood River, Oregon facility • Lifetime warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.