
TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 35 in. W x 72 in. L
Mfr # 484992
Zoro # G209991960
product price:Â $83.39
/ea
Free Shipping & Returns
Key Features
Width
35 in
Material
Vinyl
Color
White
Height
1 in
Included
Installation/Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484992
Zoro #
G209991960
UPC #
194671029115
Country of Origin
United States
Dimensions
Length
72 in
Width
35 in
Height
1 in
Slat/vane width (in)
1 in
Details
Material
Vinyl
Color
White
Included
Installation/Mounting Hardware
Control Type
Wand
Design Orientation
Horizontal
Light Control
Light Filtering
Cordless/ Corded
Cordless
Description
Cordless Mini Blinds provide security, privacy and safety with no exposed cords. Totally free from hazardous loop, the cordless feature creates a sleek look. Easy to operate with zero slipping when pushing the blind up and no rebounding when blind is fully extended. Slat rotation controlled by wand is precise. The blinds are lead free, child safe and easy to operate. The blinds are washable.Cordless operationPVC headrail and bottom railDecorative headrailLight-filtering slatsWand tilt controlMeets safety regulationsLead-free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.