Shop CHAMPION COOLER

Window Evaporative Cooler, 4,000 cfm, 1,100 sq ft, 11 gal, 1/3 hp, Belt

  • Mfr # RWC44
  • Zoro # G3668473

product price: 
$
1,131.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Airflow
4,000 cfm
Voltage
115V AC
Coverage Area - Maximum
1,100 sq ft
Coverage Area - Minimum
600 sq ft
Water Capacity
11 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWC44
Zoro #
G3668473
UPC #
009009502539
Country of Origin
United States

Dimensions

Height
34-1/2 in
Width
34-1/8 in
Depth
28-1/2 in
Pad Thickness
2 in
Grille Height
14-3/4 in
Power Cord Length
7 ft
Grille Width
21-3/4 in

Details

Item
Window Evaporative Cooler
Airflow
4,000 cfm
Voltage
115V AC
Coverage Area - Maximum
1,100 sq ft
Coverage Area - Minimum
600 sq ft
Water Capacity
11 gal
Number of Speeds
2
Fill Type
Hose
Color
Beige
Amps
7.9 A
Operating Weight
214 lb
Water Connection
3/4 in
Evaporative Cooler Voltage
115V AC
Standards
UL Listed
Includes
Installation Kit, Leveling Legs, Remote Control
Drive Type
Belt
Finish
Powder Coated
Pump Voltage
115V AC
HP
1/3 hp
Phase
Single
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Power Source - TS Only
Plug-In
Power Source - old
Plug-In
Wire Color
Beige

Description

Window Evaporative Cooler, Air Flow 4,000 cfm, Average Coverage Area 600 to 1100 sq ft, Drive Type Belt Drive, Pad Thickness 2 in, 1/3 hp HP, 7.9 A Amps, Evaporative Cooler Voltage 115V AC, Single Phase, Pump Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 7 ft, Number of Speeds 2, Water Connection 3/4 in, Water Capacity 11 gal, Fill Type Hose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.