8,000 BTU 115V 350 Sq. Ft. Window Air Conditioner
- Mfr # KSTAW08DE
- Zoro # G322912262
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Width
18.5 in
Includes
Air Conditioner, Remote Control, 2 Aaa Batteries, Easy-Clean Mesh Filter, Window Installation Kit, Manual, Warranty
Dehumidification
2.1 Pints/Hour
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSTAW08DE
- Zoro #
- G322912262
- UPC #
- 840148737501
- Country of Origin
- Thailand
Dimensions
- Width
- 18.5 in
- Depth
- 15.7 in
- Height
- 13.4 in
Details
- For Use With
- Residential
- Includes
- Air Conditioner, Remote Control, 2 Aaa Batteries, Easy-Clean Mesh Filter, Window Installation Kit, Manual, Warranty
- Dehumidification
- 2.1 Pints/Hour
- Voltage
- 115V
- Item
- Air Conditioner
- Features
- Auto Restart; Sleep Mode, Energy Saver, 24-Hr Timer
- BtuH Cooling
- 8,000 BTU
- Control Type
- Electronic with LED Display
- Color
- White
Description
With reliable, window-mounted air conditioning, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 8,000 BTU window-mounted air conditioner can effectively cool rooms up to 350 square feet with dehumidification up to 2.1 pints per hour to remove moisture from the air. Perfect for smaller-sized living spaces like apartments, dorm rooms, sheds, and much more. The unit features a unique remote with a thermostat built in to sense the temperature of where you are in the room and adjusts as needed automatically. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.