Zoro Homepage

Salt Block For All Animals 50 lb

  • Mfr # 100012578

  • Zoro # G316173464


product price: $17.59
/ea
Sold in multiples of 2 for $35.18

Key Features

For Use With
Ag Salt - Block
Height
10.85 in
Length
8.7 in
Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100012578
Zoro #
G316173464
UPC #
13600031008
Country of Origin
United States

Dimensions

Height
10.85 in
Length
8.7 in
Width
8.75 in

Details

For Use With
Ag Salt - Block
Item
Salt - Water Ag And Pool

Description

Animal Type: All Animals, Brand Name: Champion's Choice, Package Type: Bulk, Primary Nutrients: White Salt, Product Type: Salt Block, Container Size: 50, Sub Brand:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.