This item is Discontinued.

No Product Image Available

Girls Surge 2 Color Softball Pant Grey Black SM (Discontinued)

  • Mfr # BP28GGRBS
  • Zoro # G800911640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP28GGRBS
Zoro #
G800911640
UPC #
752044869135
Country of Origin
Unknown

Description

The Champro Surge 2 Color Softball Pants feature a traditional, low-rise syle with a tapered leg pattern and elastic leg openings. The Tek-Knit 100 percent polyester is highly abrasion resistant. The 14 oz. pro-weight fabric is constructed to allow a four-way stretch and the reinforced double knee maximizes comfort. These pants have a contrast color wave shaped side insert. The 2.5 inch waitband has super-grip that keeps your jersey tucked in and features a brass zipper fly and snap closure. The pro-style belt loops feature contrast color piping on the edges and the 2 inset rear pockets have a contrast color upper pocket welt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.