10 in Straight Jaw Tongue and Groove Plier, Smooth

  • Mfr # 415

  • Zoro # G3474791


product price:  $19.89
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Straight Jaw
Features
Channellock Blue(R) Grips for Comfort, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Smooth Jaw for Use On Plated Fixtures and Surfaces
Material
Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415
Zoro #
G3474791
UPC #
025582300478
Country of Origin
United States

Dimensions

Overall Length
10 in
Jaw Length
1 3/8 in
Jaw Thickness
1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
Channellock Blue(R) Grips for Comfort, Patented Reinforcing Edge, Permalock(R) Fastener Eliminates Nut and Bolt Failure, Smooth Jaw for Use On Plated Fixtures and Surfaces
Material
Steel
Finish
Polished
Handle Type
Dipped
Standards
ANSI B107.23
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
2 in
Insulated
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Adjustment Type
Tongue and Groove
Item
Tongue and Groove Plier
Nonsparking
No
Tether Style
Tether Capable
Jaw Texture
Smooth
Plier Type
Tongue & Groove Pliers
Weight
0.98 lb
Handle Color
Blue
Jaw Opening Type
Manual
Non-Sparking
No
Maximum Jaw Opening
2 in
Number of Jaw Positions
7
Tether Ready
No
Adjustment Mechanism
Groove Joint
Plier Material
Steel
Steel Type
High Carbon Steel
Grip Style
Standard Cushion
Jaw Shape
Flat

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions 7, Jaw Width Not Applicable, Jaw Length 1 3/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.