Zoro Homepage

10" Soft Jaw Tongue & Groove Pliers

  • Mfr # 415SJ

  • Zoro # G416663780


product price: $24.89
/ea
Sold in multiples of 5 for $124.45

Key Features

Steel Type
Forged High Carbon Steel
Jaw Thickness
1/2 in
Plier Type
Tongue & Groove Pliers
Features
Replaceable Soft Jaws Offer a Strong Grip and are Safe On Delicate and Plated Fixtures
Plier Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415SJ
Zoro #
G416663780
UPC #
25582314772
Country of Origin
United States

Dimensions

Jaw Thickness
1/2 in
Jaw Length
1 3/8 in
Overall Length
10 in

Details

Item
Tongue and Groove Plier
Steel Type
Forged High Carbon Steel
Plier Type
Tongue & Groove Pliers
Features
Replaceable Soft Jaws Offer a Strong Grip and are Safe On Delicate and Plated Fixtures
Plier Material
Steel
Handle Color
Blue
Weight
0.865 lb
For Use With
Fixtures

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Soft Jaw, Jaw Shape Flat, Overall Length 10 in, Maximum Jaw Opening 1 3/4 in, Number of Jaw Positions 7, Jaw Width 1 3/8 in, Jaw Length 1 3/8 in, Grip Style Plain, Tether Ready No, Features Replaceable Soft Jaws Offer a Strong Grip and are Safe On Delicate and Plated Fixtures, For Use With Fixtures, Handle Color Blue, Jaw Thickness 1/2 in, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.