Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS

  • Mfr # 432X

  • Zoro # G910055449


product price: $43.95
/ea

Key Features

Overall Length
10 in.
Material
Alloy Steel
Handle Color
Blue
Weight
1.08 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432X
Zoro #
G910055449
UPC #
25582350411
Country of Origin
United States

Dimensions

Overall Length
10 in.

Details

Material
Alloy Steel
Handle Color
Blue
Weight
1.08 lbs

Description

CHANNELLOCK SPEEDGRIP 432X V-JAW Tongue & Groove Pliers make fast and easy non-slip adjustments so you can get the job done even quicker. Laser-hardened angled teeth are self-gripping and last longer thanks to innovative engineering. There is also a reaming feature for easy deburring of pipe. 432X V-JAW SPEEDGRIP Tongue & Groove Pliers are made in the USA from high carbon U.S. steel for ultimate strength and have comfort handles with no-slip grips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.