Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Griplock Plastic Grip Tongue and Groove Plier Set Ergonomic Handle

  • Mfr # GLS-1

  • Zoro # G3922755


product price: $49.95
/ea

Key Features

Number of Pieces
2
Includes
GL10 9.5 in GRIPLOCK(R) Tongue & Groove Pliers, GL12 12.5 in GRIPLOCK(R) Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Patented Safe-T-Stop(R) Prevents Finger Pinch, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength, Special Griplock(R) Jaw Design and Ergonomic Offset Head
Overall Length
9 1/2 in, 12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS-1
Zoro #
G3922755
UPC #
025582990679
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in, 12 1/2 in
Jaw Width
3/8 in, 1/2 in
Jaw Length
1 3/8 in, 1 3/4 in
Jaw Thickness
3/8 in, 1/2 in

Details

Item
Tongue and Groove Plier Set
Number of Pieces
2
Includes
GL10 9.5 in GRIPLOCK(R) Tongue & Groove Pliers, GL12 12.5 in GRIPLOCK(R) Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Patented Safe-T-Stop(R) Prevents Finger Pinch, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure With Increased Joint Strength, Special Griplock(R) Jaw Design and Ergonomic Offset Head
Handle Style
Dipped
Plier Product Group
Plier Sets
Handle Color
Blue
Standards
ANSI
Nonsparking
No
Insulated
No
Capacity
15.5 cu. ft.
Finish
Black Oxide
For Use With
Bolts, Nuts
Number of Pliers
2
Grip Material
Plastic
Adjustment Mechanism
Self Adjusting
Pinch-Free Handles
Yes
Series
Griplock
Plier Types
Tongue & Groove
Tether Ready
No
Jaw Shape
V
Maximum Jaw Opening
1 3/50 in, 1 1/4 in, 2 1/4 in
Number of Jaw Positions
6
Non-Sparking
No
Jaw Texture
Serrated
ESD-Safe
No
Jaw Opening Type
No

Description

The Channellock GLS-1 Tongue and Groove Plier Set is a useful set of pliers you can use for various applications. The tongue and groove plier set comes in two different sizes, each with its own color handle. They are made of high carbon steel for durability and strength. The blue ergonomic handles provide an excellent grip, even when used in wet conditions. This plier set has V-jaws that have a maximum jaw opening of 1 1/2 inches or 2 1/4 inches. For any project requiring precision work, the Channellock GLS-1 Tongue and Groove Plier Set will definitely come in handy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.