Zoro Homepage

2 Piece Plastic Grip Plier Set

  • Mfr # GS-10

  • Zoro # G6978559


product price: $49.39
/ea

Key Features

Number of Pieces
2
Includes
9.5 in XLT(TM) Linemen's and 10 in Tongue & Groove
Plier Material
Steel
Features
Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage
Overall Length
9 1/2 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-10
Zoro #
G6978559
UPC #
025582531513
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in, 10 in
Jaw Length
1 3/8 in, 1 1/2 in
For Maximum Outside Diameter
2 in

Details

Item
Plier Set,2 pcs.
Number of Pieces
2
Includes
9.5 in XLT(TM) Linemen's and 10 in Tongue & Groove
Plier Material
Steel
Features
Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage
Capacity
2"
Blade Type
Round, Straight
Insulated
No
Handle Color
Blue
Nose Shape
Round
Cutting Capacities
0.047 in to 0.091 in (Hard & Medium Hard Wire), 0.047 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire)
Number of Pliers
2
Jaw Shape
Flat
Maximum Jaw Opening
2 in
Plier Types
Tongue & Groove
Grip Material
Plastic
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire

Description

Plier Set,2 pcs., Insulated No, Number of Pliers 2, Plier Types Tongue & Groove, Cutting Capacities 0.047 in to 0.091 in (Hard & Medium Hard Wire), 0.047 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire), Features Xtreme Leverage Technology (XLT(TM)) Means Considerably Less Force Required to Cut Than Traditional High Leverage, For Maximum Outside Diameter 2 in, For Wire/Cable Type Hard Wire, Medium-Hard Wire, Music Wire, Grip Material Plastic, Handle Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.