Zoro Homepage

2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle

  • Mfr # VJ-2

  • Zoro # G4172025


product price: $41.25
/ea

Key Features

Number of Pieces
2
Includes
10 in V-Jaw Tongue & Groove Pliers, 6 1/2 in V-Jaw Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure
Overall Length
6 1/2 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VJ-2
Zoro #
G4172025
UPC #
025582300140
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in, 10 in
Jaw Length
7/8 in, 1 3/8 in
Jaw Width
1/2 in
Jaw Thickness
3/8 in, 1/2 in

Details

Item
Tongue and Groove Plier Set
Number of Pieces
2
Includes
10 in V-Jaw Tongue & Groove Pliers, 6 1/2 in V-Jaw Tongue & Groove Pliers
Plier Material
Steel
Features
Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure
Handle Style
Dipped
Handle Color
Blue
Plier Product Group
Plier Sets
Capacity
19.9 cu. ft.
Nonsparking
No
Insulated
No
Finish
Polished
Standards
ANSI
Plier Types
Tongue & Groove
Jaw Texture
Serrated
Jaw Shape
V
Tether Ready
No
Number of Jaw Positions
7
Non-Sparking
No
Number of Pliers
2
For Use With
Stock & Tubing
Adjustment Mechanism
Self Adjusting
Maximum Jaw Opening
15/16 in, 2 in
Grip Material
Plastic
Jaw Opening Type
No
ESD-Safe
No

Description

Tongue and Groove Plier Set, Adjustment Mechanism Self Adjusting, Jaw Texture Serrated, Jaw Shape V, Overall Length 6 1/2 in, 10 in, Maximum Jaw Opening 15/16 in, 2 in, Number of Jaw Positions 7, Jaw Width 1/2 in, Jaw Length 7/8 in, 1 3/8 in, Grip Style Standard Cushion, Insulated No, Non-Sparking No, Plier Types Tongue & Groove, Tether Ready No, Features Laser-Hardened Teeth, Reliable Permalock(R) Fastener Eliminates Nut and Bolt Failure, Finish Polished, For Use With Stock & Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.