Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24000 Lm. Dual-Head Tripod Work Light With AC Outlets

  • Mfr # CL88200T

  • Zoro # G921858787


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL88200T
Zoro #
G921858787
UPC #
811285023406
Country of Origin
China

Description

24000-lumen dual-head tripod work light with AC outlets. Heavy-duty telescoping tripod extends light up to 74 inches tall. Features flip-locks on the tripod for quick and super-secure height adjustment. Includes a quick-release system for detaching lights from the tripod. Adjustable leg allows for easy leveling on uneven surfaces. Seven brightness settings from 24000 lumens to 3000 lumens. Sealed die-cast aluminum housings. Each light head has an on-board AC outlet to connect other AC products. Includes a 10 Ft. 16 AWG SJTOW cord with grounded plug. Textured impact-resistant glass lenses reduce glare. Cushioned metal carrying handle. Light heads pivot 30 degrees down and 90 degrees up. Separated On/Off & Mode switches on each light head. IP54: indoor/outdoor approved.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.