Shop CHANNELLOCK
See all product information
Create Account
5'' Rubber Toolbox Caster, 4PK
- Mfr # CASTER5
- Zoro # G821883902
product price:Â
$
165.99
/pk of 4, $41.50/ea
Free Shipping & Returns
Key Features
Load Capacity
4,400 Lb.
Wheel Dia.
5 in
Mounting Plate Size
4-1/2" x 3-7/8"
Wheel/Tread Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CASTER5
- Zoro #
- G821883902
- UPC #
- 9326329444
- Country of Origin
- China
- Load Capacity
- 4,400 Lb.
- Wheel/Tread Material
- Rubber
Dimensions
- Wheel Dia.
- 5 in
- Mounting Plate Size
- 4-1/2" x 3-7/8"
Description
Four-piece caster set with brakes fits Channellock Job Site Toolboxes (36 In. and 48 In. models).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.