Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/2 in End Cutting Nipper Uninsulated

  • Mfr # 356

  • Zoro # G9750474


product price: $30.99
/ea

Key Features

Overall Length
6 1/2 in
Material
Forged High Carbon Steel
Handle Type
Dipped
Features
Extreme Leverage Technology, Laser Heat Treated Cutting Edge
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356
Zoro #
G9750474
UPC #
025582155818
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Jaw Length
1/4 in
Jaw Width
1 1/2 in
Cutting Edge Length
1 in
For Maximum Wire Thickness
0.09 in

Details

Item
End Cutting Nippers
Material
Forged High Carbon Steel
Handle Type
Dipped
Features
Extreme Leverage Technology, Laser Heat Treated Cutting Edge
Handle Color
Blue
Standards
ASME B107
ESD Safe
No
Cutting Capacity by Material
3/64 in to 3/32 in (Hard Wire And Medium Hard Wire), 5/32 in (Soft Wire)
Handle Material
Steel
Non-Sparking
No
Precision
Yes
Insulated
No
Handle Style
Dipped
Cutting Edge Type
Standard
Spring Assist Handle
No
Weight
0.4 lb
Jaw Material
Steel

Description

These CHANNELLOCK 356 End Cutting Nippers are the perfect tool for your next project. They are made of forged high carbon steel, which makes them strong and durable. The jaws have a width of 1 3/8 in., making them ideal for cutting small wires. With an overall length of 6 1/4 in., these nippers will not take up too much space in your toolbox. Its 23/64" jaw length allows you to cut through medium hard wire as well as soft wire. The dipped handle has a Channellock blue color that provides a firm grip when working with tough materials. These CHANNELLOCK 356 End Cutting Nippers offer superior quality and performance at an affordable price point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.