Zoro Homepage

6" Diagonal Cutters, Flush Cut, Ergonomic

  • Mfr # 336

  • Zoro # G9985753


product price: $26.99
/ea

Key Features

Overall Length
6 in
Features
Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
Handle Type
Dipped Handle
Material
Steel
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336
Zoro #
G9985753
UPC #
025582828217
Country of Origin
United States

Dimensions

Overall Length
6 in
Jaw Length
5/8 in
Jaw Width
3/4 in
Cutter Length
1/2 in
Maximum Wire Cutting Diameter
0.484 in
Jaw Thickness
1/2 in
For Maximum Diameter Hard Steel
3/64 in

Details

Item
Diagonal Cutting Plier
Features
Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
Handle Type
Dipped Handle
Material
Steel
Insulated
No
ESD Safe
No
Cut
Side
Nonsparking
No
Jaw Bend
0 Degrees
Plier Item
Diagonal Cutting Pliers
Cutting Capacity/Material
11/64 in Soft, 29/32 in Hard, 31/64 in Med Hard
Plier Product Group
Pliers
Tether Capable
Not Tether Capable
Handle Color
Blue
Nose Type
Oval
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Spring Return
No
Standards
ASME B107
Tether Style
Not Tether Capable
Tether Ready
No
Nose Shape
Oval
Maximum Wire Cutting Gauge
10 AWG
Plier Type
Diagonal Cutting Pliers
Plier Material
Steel
Material Applications
Steel
Handle Style
Pistol Grip
Additional Tool Functions
Wire Cutter
Joint Type
Lap
Jaw Opening Type
Manual
Series
XLT(TM)
Non-Sparking
No
For Wire/Cable Type
Medium-Hard Wire, Soft Wire
Weight
0.35 lb
High Leverage
Yes
Steel Type
High Carbon Alloy Steel
Cutter Location
Side
Cutter Type
Diagonal Cutting Pliers
Grip Style
Standard Cushion
Cut Profile
Standard
Blade Material
Steel
ESD-Safe
No
Head Offset Angle
0 Degrees

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 6 in, For Maximum Diameter Hard Steel 3/64 in, Jaw Length 5/8 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.484 in, Maximum Wire Cutting Gauge 10 AWG, Voltage Rating Not Rated, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.