Zoro Homepage

6 In. E-Series Diagonal Cutting Pliers

  • Mfr # E336

  • Zoro # G811333998


product price: $37.85
/ea

Key Features

Overall Length
152.73 mm
Jaw Length
14.12 mm
Handle Span
54.86 mm
Joint Thickness
0.39 in
Joint Width
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E336
Zoro #
G811333998
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
152.73 mm
Jaw Length
14.12 mm
Joint Thickness
0.39 in
Joint Width
0.77 in

Details

Handle Span
54.86 mm
Cutting Edge Type
0.56 in
Material
high-carbon C1080 steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.