Zoro Homepage

6WCB 6" Adj Wrench

  • Mfr # 6WCB

  • Zoro # G6428783


product price: $35.19
/ea

Key Features

Overall Length
6 in.
Jaw Capacity
Wide
Handle Color
Blue
Material
Chrome Vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WCB
Zoro #
G6428783
UPC #
25582395115
Country of Origin
Spain

Dimensions

Overall Length
6 in.

Details

Item
Wrenches
Jaw Capacity
Wide
Handle Color
Blue
Material
Chrome Vanadium steel

Description

6WCB 6" Adj Wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.