Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2 in End Cutting Nipper

  • Mfr # 357

  • Zoro # G1874747


product price: $29.39
/ea

Key Features

Overall Length
7-1/2 in
Material
High Carbon steel
Handle Type
Ergonomic
Features
Extreme Leverage Technology, Laser Heat Treated Cutting Edge
Jaw Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357
Zoro #
G1874747
UPC #
025582156075
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Jaw Length
1/4 in
Jaw Width
1 3/4 in
Tip Width
1 3/16 in
For Maximum Wire Thickness
0.09 in
Cutting Edge Length
1 in

Details

Item
End Cutting Nippers
Material
High Carbon steel
Handle Type
Ergonomic
Features
Extreme Leverage Technology, Laser Heat Treated Cutting Edge
ESD Safe
No
Handle Style
Ergonomic
Non-Sparking
No
Jaw Material
Steel
Cutting Edge Type
Standard
Spring Assist Handle
No
Weight
0.6 lb
Insulated
No
Precision
Yes
Handle Material
Steel
Standards
ASME B107
Handle Color
Blue

Description

If you need to cut wire, these Channeilock 357 End Cutting Nippers are the ideal tool for the job. They offer excellent leverage and cutting power. The end cutting nippers have a jaw width of 1 5/8 in., while its overall length is 7 1/2 in. Its jaw length is 11/32 in., and it has a knife/anvil tip with a width of 1 3/16 in. These nippers are made from high carbon steel, making them durable and long lasting. It also has an ergonomic handle that provides comfort during use. If you want to cut wire without worrying about whether or not your tools will stand up to the task, then this Channeilock 357 End Cutting Nippers is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.