Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 13/16 in XLT Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle

  • Mfr # 318CB

  • Zoro # G9985832


product price: $38.99
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Plastisol And Code Blue Grips
Features
High Leverage
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318CB
Zoro #
G9985832
UPC #
025582825711
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
3 in
Tip Width
1/8 in
Maximum Wire Cutting Diameter
0.162 in

Details

Item
Long Nose Plier
Material
Steel
Handle Type
Plastisol And Code Blue Grips
Features
High Leverage
Number of Pieces
1
Joint Type
Solid
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Spring Return
No
Side Cutter
Yes
Max. Jaw Opening
1 3/8 in
Nonsparking
No
Tether Capable
Not Tether Capable
Gripping Surface
Serrated
Standards
ASME B107
Jaw Bend
0 Degrees
Handle Color
Multicolored
Cutting Capacity/Material
0.091 in Hard Wire, 0.162 in Soft Wire
Plier Product Group
Pliers
Insulated
No
Plier Item
Long Nose Pliers
ESD Safe
No
Voltage Rating
Not Rated
Wire Crimper
No
Tether Style
Not Tether Capable
Includes
CBR-5E 5Pc Code Blue E Series Pliers Set With Toll Roll
Additional Tool Functions
Cutter
For Wire/Cable Type
Hard Wire, Soft Wire
Plier Type
Needle Nose Pliers
Series
XLT
Application
Cutting
Grip Style
Standard Cushion
Steel Type
High Carbon Steel
Plier Material
Steel
Handle Style
Cushion Grip
Weight
0.5 lb
Precision
Yes
Jaw Texture
Serrated
ESD-Safe
No
Tether Ready
No
Nose Shape
Needle
Includes Wire Stripper
No
Maximum Jaw Opening
1 3/8 in
Includes Wire Cutter
Yes
Cutting Capacities
0.091 in (Hard Wire), 0.162 in (Soft Wire)
Jaw Opening Type
Manual
Non-Sparking
No

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 7/8 in, Maximum Jaw Opening 1 3/8 in, Jaw Length 3 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Cutting, Cutting Capacities 0.091 in (Hard Wire), 0.162 in (Soft Wire), Features High Leverage, For Wire/Cable Type Hard Wire, Soft Wire, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.