Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/4" Diagonal Cutters, Flush Cut, Cushion Grip

  • Mfr # 337CB

  • Zoro # G9985762


product price: $34.59
/ea

Key Features

Overall Length
7 1/2 in
Cutting Action
Flush Cut
Primary Application
Cuts Medium, Hard, Soft Wire
Features
Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
Handle Type
Code Blue Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
337CB
Zoro #
G9985762
UPC #
025582826015
Country of Origin
United States

Dimensions

Overall Length
7 1/2 in
Jaw Length
7/8 in
Jaw Width
3/4 in
For Maximum Diameter Hard Steel
3/64 in
Cutter Length
7/8 in
Maximum Wire Cutting Diameter
0.906 in
Jaw Thickness
1/2 in

Details

Item
Diagonal Cutting Plier
Cutting Action
Flush Cut
Primary Application
Cuts Medium, Hard, Soft Wire
Features
Anvil Style Cutting Edges, Laser Heat-Treated Cutting Edges, Precision-Machined Knife
Handle Type
Code Blue Handle
Tether Capable
Not Tether Capable
Handle Color
Multicolored
Plier Item
Diagonal Cutting Pliers
Insulated / Uninsulated
Uninsulated
Cut
Side
Insulated
No
ESD Safe
No
Jaw Bend
0 Degrees
Nose Type
Oval
Standards
ASME B107
Nonsparking
No
Wire Stripper
No
Voltage Rating
Not Rated
Spring Return
No
Cutting Capacity/Material
11/64 in Soft, 29/32 in Hard, 31/64 in Med Hard
Material
Steel
Plier Product Group
Pliers
Tether Style
Not Tether Capable
Series
XLT(TM)
Blade Material
Steel
High Leverage
Yes
Plier Type
Diagonal Cutting Pliers
Joint Type
Lap
Cut Profile
Standard
Material Applications
Spring Steel
Plier Material
Steel
Maximum Wire Cutting Gauge
10 AWG
Nose Shape
Oval
Head Offset Angle
0 Degrees
ESD-Safe
No
Steel Type
High Carbon Alloy Steel
Cutter Type
Diagonal Cutting Pliers
Cutter Location
Side
Non-Sparking
No
Tether Ready
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Handle Style
Standard
Additional Tool Functions
Wire Cutter
Weight
0.6 lb
Grip Style
Deluxe Cushion
Jaw Opening Type
Manual

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 1/2 in, For Maximum Diameter Hard Steel 3/64 in, Jaw Length 7/8 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.906 in, Maximum Wire Cutting Gauge 10 AWG, Voltage Rating Not Rated, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.