Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Wire Stripper, 7" 10 to 20 AWG

  • Mfr # 957

  • Zoro # G0396501


product price: $22.69
/ea

Key Features

Capacity
10 to 20 AWG
Overall Length
7 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957
Zoro #
G0396501
UPC #
025582440310
Country of Origin
United States

Dimensions

Overall Length
7 in
Length (In.)
Jaw: 1.68"

Details

Item
Wire Stripper,7"
Capacity
10 to 20 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
LEAN pliers nose pulls and loops wire
Handle Color
Blue
Tool Functions
Cut
Cutting Capacities
6-32 (Screw), 8-32 (Screw)
Weight
0.34 lb
Jaw Opening Type
Spring Return

Description

Wire Stripper,7 In., Cutting Capacities 6-32 (Screw), 8-32 (Screw), Insulated No, Application Cutting, Stripping, Features LEAN pliers nose pulls and loops wire, Handle Color Blue, Jaw Opening Type Spring Return

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.