Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/2 in End Cutting Nipper Uninsulated

  • Mfr # 358CB

  • Zoro # G4756911


product price: $36.85
/ea

Key Features

Overall Length
8 1/2 in
Material
High Carbon steel
Handle Type
Ergonomic
Features
Extreme Leverage Technology, Laser Heat Treated Cutting Edge
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358CB
Zoro #
G4756911
UPC #
025582466013
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Jaw Length
1/2 in
Jaw Width
1 3/4 in
Tip Width
1 3/16 in
For Maximum Wire Thickness
0.09 in
Cutting Edge Length
1 in

Details

Item
End Cutting Nippers
Material
High Carbon steel
Handle Type
Ergonomic
Features
Extreme Leverage Technology, Laser Heat Treated Cutting Edge
Handle Color
Blue
ESD Safe
No
Includes
CBR-5E 5PC Code Blue Plier Set With Tool Roll, CBR-8 8PC Electrical Pliers Tool Set With Tool Roll, CBR-8A 8PC Code Blue Premium Tool Set With Tool Roll
Jaw Material
Steel
Handle Material
Steel
Spring Assist Handle
No
Insulated
No
Weight
0.7 lb
Precision
Yes
Non-Sparking
No
Standards
ASME B107
Cutting Edge Type
Standard
Handle Style
Ergonomic

Description

If you need to cut through tough materials, the Channellock 358CB End Cutting Nippers are just what you need. They will help you get the job done quickly and efficiently. These end cutting nippers feature a high carbon steel blade that cuts through tough materials like nails and wires with ease. The laser hardened cutting edge stays sharp longer than traditional edges, and requires less maintenance. The ergonomic handle is designed for greater comfort and reduced hand fatigue when working for long periods of time. With an overall length of 8 in., these end cutting nippers have a jaw width of 1 5/8 in., jaw length of 11/32 in., tip width of 1 3/16 in., and a 1 5/8" jaw opening capacity. You will appreciate the durability offered by these Channellock 358CB End Cutting Nippers, making them the ideal tool for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.