Zoro Homepage

8-1/2 in Linemens Plier Round Nose High Leverage, Steel

  • Mfr # 368

  • Zoro # G0395950


product price: $36.95
/ea

Key Features

Jaw Length
1 1/8 in
Jaw Width
1-1/8"
Jaw Thickness
5/16 in
Overall Length
8 3/8 in
Handle Type
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368
Zoro #
G0395950
UPC #
025582300546
Country of Origin
United States

Dimensions

Jaw Length
1 1/8 in
Jaw Width
1-1/8"
Jaw Thickness
5/16 in
Overall Length
8 3/8 in
Maximum Wire Cutting Diameter
0.16 in

Details

Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Linemens Plier,Round Nose,8.38"
Spring Return
No
Standards
ANSI
High Leverage
Yes
Fish Tape Puller
No
Features
Wire Crimper
No
Tether Style
Tether Capable
Additional Tool Functions
Cable Cutter
Cutting Capacities
0.047 in to 0.091 in (Hard Wire), 0.047 in to 0.091 in (Medium-Hard Wire), 0.070 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire)
Steel Type
High Carbon Steel
Plier Material
Steel
Plier Type
Lineman's Pliers
For Wire/Cable Type
ACSR
Weight
0.98 lb

Description

Linemens Plier,Round Nose,8.38 In., Plier Type Lineman's Pliers, Overall Length 8 3/8 in, Jaw Length 1 1/8 in, Additional Tool Functions Cable Cutter, Cutting Capacities 0.047 in to 0.091 in (Hard Wire), 0.047 in to 0.091 in (Medium-Hard Wire), 0.070 in to 0.091 in (Piano Wire), 0.162 in (Soft Wire)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.