Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/4 in Wire Stripper 22 to 10 AWG

  • Mfr # 908

  • Zoro # G3065894


product price: $21.99
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
8 1/4 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908
Zoro #
G3065894
UPC #
025582711311
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Length (In.)
Jaw: 1.68"
Minimum Wire/Cable Diameter
22 ga
Maximum Wire/Cable Diameter
10 ga

Details

Item
Wire Stripper
Capacity
22 to 10 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Crimps Insulated and Non-Insulated Wire, Cuts Bolt Sizes 10-24, 6-32, 8-32, 10-32, 4-40, Cuts and strips 10-22 AWG
Tether Capable
Tether Capable
Adjustable
Manual
Functions
Strip/Cut/Crimp
Handle Material
Plasticene
Insulated / Uninsulated
Uninsulated
Standards
ASME
For Wire/Cable Type
Coax Cable
Series
Channellock
Handle Color
Blue
Type
Electrical Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Grip Style
Standard Cushion
Connectors Crimped
Insulated Connectors, Noninsulated Connectors, Terminals
Adjustment Mechanism
None
Weight
0.48 lb
Maximum Stripping Capacity - Solid Wire
10 AWG
Tether Ready
No
Gauges Crimped
7 to 8 mm
Minimum Stripping Capacity - Solid Wire
22 AWG
Cutting Capacities
10-24 (Bolts), 10-32 (Bolts), 22 to 10 AWG, 4-40 (Bolts), 6-32 (Bolts), 8-32 (Bolts)
Tool Functions
Cut
Maximum Stripping Capacity - Stranded Wire
10 AWG
Wire Stripper Location
Nose side
Body Material
Plastic
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Minimum Stripping Capacity - Stranded Wire
22 AWG
Grip Material
Plastic

Description

Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 10-24 (Bolts), 10-32 (Bolts), 22 to 10 AWG, 4-40 (Bolts), 6-32 (Bolts), 8-32 (Bolts), Handle Style Standard, Insulated No, Wire Stripper Location Nose side, Adjustment Mechanism None, Application Cutting, Stripping

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.