Zoro Homepage

8 in Linemans Plier, Steel

  • Mfr # 348

  • Zoro # G9985902


product price: $38.99
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
348
Zoro #
G9985902
UPC #
025582827913
Country of Origin
United States

Dimensions

Jaw Length
1 3/4 in
Jaw Width
1 in
Jaw Thickness
1/4 in
Overall Length
8 in
Tip Width
17/64"
Cutter Length
3/4 in

Description

When you need to tighten or loosen a bolt, this Chanellock 8 in.L Linemans Plier is the tool for the job. The ergonomic handle ensures you have maximum control over your work. This high-quality plier has an overall length of 8 in., and its carbon steel construction makes it durable and strong. It also features an ergonomic handle that offers increased comfort while working with nuts and bolts. Its jaw width is 1 in., jaw thickness is 17/64 in., and its jaw length is 1 49/64 in.. If you are looking for a reliable tool to help tighten or loosen bolts, this Chanellock Linemans Plier will be the perfect addition to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.