Zoro Homepage

8 Piece Plastic Grip Professional Tool Set

  • Mfr # TOOL ROLL-8

  • Zoro # G6978723


product price: $199.95
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Includes
Adjustable Wrench, Cutting Plier, End Cutting Plier/Nipper, Linemen's Plier, Long Nose Plier, Tongue and Groove Plier
Plier Material
High Carbon steel
Features
Permalock(R) Fastener Eliminates Nut and Bolt Failure, Xtreme Leverage Technology
Overall Length
6 1/2 in, 7 1/4 in, 7 3/8 in, 8 in, 9 1/2 in, 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOOL ROLL-8
Zoro #
G6978723
UPC #
025582433916
Country of Origin
Multiple

Dimensions

Overall Length
6 1/2 in, 7 1/4 in, 7 3/8 in, 8 in, 9 1/2 in, 12 in
Jaw Length
3/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 2 3/8 in
For Maximum Outside Diameter
87/100 in, 1 1/2 in, 2 1/2 in

Details

Item
Professional Tool Set,8 pcs.
Number of Pieces
8
Includes
Adjustable Wrench, Cutting Plier, End Cutting Plier/Nipper, Linemen's Plier, Long Nose Plier, Tongue and Groove Plier
Plier Material
High Carbon steel
Features
Permalock(R) Fastener Eliminates Nut and Bolt Failure, Xtreme Leverage Technology
Capacity
9.1 cu. ft.
Blade Type
Straight, Straight, Straight, Precision Machined Knife, Precision Machined Knife, Precision Machined Knife, Precision Machined Knife, 4-Thread Knurl and Non-Protruding Jaws
Insulated
No
Handle Color
Blue
Jaw Bend
0 Degrees
Nose Shape
Long
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Maximum Jaw Opening
87/100 in, 1 1/2 in, 2 1/2 in
Jaw Shape
Flat
Grip Material
Plastic
Additional Tool Functions
Wire Cutter
Number of Pliers
7
Jaw Texture
Serrated
Cutting Capacities
0.047 in to 0.091 in (Hard & Medium-Hard Wire), 0.056 in to 0.091 in (Music Wire), 0.063 in to 0.091 in (Music Wire), 0.070 in to 0.091 in (Music Wire), 0.162 in (Soft Wire)

Description

The Channe llock Tool Roll-8 Professional Tool Set, 8 pcs. is a durable and versatile set of tools that can be used in a variety of applications. It contains 8 pliers, each with its own sheath to keep the tool from getting damaged or dulled when not in use. The pliers are made of high carbon steel for maximum durability and long life. The bright blue handle offers a better grip and also makes it easier to find your tools when they are dropped on the floor or buried under other items. If you want a professional tool set that has everything you need, look no further than this Channe llock Tool Roll-8 Professional Tool Set, 8 pcs..

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.