9-1/2" Cable Cutter, Shear Cut
Mfr # 911
Zoro # G3435537
product price: $34.95
/eaKey Features
Overall Length
9 1/2 in
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Bypass Style Cutting Edge, Carefully Balanced With Broader Handles For Maximum Leverage And Comfort, Heavy Duty Design
Handle Type
Plastic Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911
Zoro #
G3435537
UPC #
025582403476
Country of Origin
United States
Dimensions
Overall Length
9 1/2 in
Jaw Length
1 13/32 in
Details
Item
Cable Cutter
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Bypass Style Cutting Edge, Carefully Balanced With Broader Handles For Maximum Leverage And Comfort, Heavy Duty Design
Handle Type
Plastic Coated
Handle Design
Plastisol-Coated
Standards
ANSI
Handle Material
Steel
Jaw Material
High Alloy Steel
Material Application
Aluminum, Copper, Soft Metal
Handle Color
Blue
Weight
0.9 lb
Description
This Channekllock 911 9-1/2" Cable Cutter is the perfect tool for cutting cables of all types. It will help you complete your next project with ease. The cable cutter has a shear cut design, which allows it to cut through cables quickly and easily. Its plastic coated handle offers comfort and durability. This 9 1/2 in. long cable cutter is made of steel with a sharp blade that ensures clean cuts every time. The Channekllock Cable Cutter will give you the power to cut through copper and aluminum cables without any hassle or difficulty.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.