9-1/2 In. and 12 In. Groove Joint Plier Set 2-Piece

  • Mfr # TG-1D

  • Zoro # G111362049


product price: $55.85
/ea

Key Features

Plier Jaw Style
Straight Jaw
Finish
Polished
Joint Type
Adjustable-Manual
Tip Type
Straight Teeth
Type
Tongue and Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG-1D
Zoro #
G111362049
UPC #
-
Country of Origin
United States

Details

Plier Jaw Style
Straight Jaw
Finish
Polished
Joint Type
Adjustable-Manual
Tip Type
Straight Teeth
Type
Tongue and Groove
Grip Material
Plastisol

Description

Tongue and groove versatile combination pliers. Powerful parallel jaw-grip, tremendous leverage. Channellock Blue dipped plastic grips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.