Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/2 in Crimper 22 to 10 AWG

  • Mfr # 909

  • Zoro # G3177413


product price: $33.19
/ea

Key Features

Capacity
22 to 10 AWG
Overall Length
9 1/2 in
Handle Type
Non-Insulated
Insulated
No
Application
Insulated and Non-Insulated Solderless Connections and Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909
Zoro #
G3177413
UPC #
025582711977
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Jaw Width
31/64 in
Tool Length
9 1/2 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Details

Item
Crimper
Capacity
22 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Application
Insulated and Non-Insulated Solderless Connections and Terminals
Features
Laser Heat-Treated Mating Edge
Material
High Carbon steel
Strips
No
Max. Crimping Force
Not Rated
Replacement Die Code
None
Standards
ASME
Adjustable
Not Adjustable
For Use With
Insulated and Noninsulated Solderless Terminals
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Cuts
Yes
Type
909
Includes
(2) M18(TM) REDLITHIUM(TM) CP2.0 Batteries, (5) TOOL ROLL-1 Technicians Pliers Set with Tool Roll, (5) TOOL ROLL-2 Technicians Pliers Set with Tool Roll, (5) TOOL ROLL-54 Elite Pro Pliers Set with Tool Roll, (8) CBR-8 Electrical Pliers Tool Set with Tool Roll
Tool Weight
0.94 lb
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Includes Wire Stripper
No
Connector Color Code
Blue
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Includes Crimping Die
No
Compatible Connector Type
Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
Compatible Terminal Type
Insulated, Uninsulated
Grip Style
Standard Cushion
Maximum Crimping Capacity
10 AWG
Minimum Crimping Capacity
22 AWG
Crimper Style
Pliers-Style - Crimping Pliers
Includes Wire Cutter
Yes
Adjustability
Not Adjustable
Body Material
Steel

Description

The Channellock 909 Crimper is a versatile tool that can be used for both electrical wire and cable. It has the ability to cut as well as crimp. The high carbon steel construction ensures durability, while the laser heat-treated mating edge ensures long-lasting performance. This crimper features 22 to 10 AWG capacity, which makes it ideal for insulated and non-insulated solderless connections and terminals. It has a dipped handle with a 9 1/2 in overall length. The Channellock 909 Crimper is an all around useful tool that you will want on hand at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.