Zoro Homepage

9 1/2 in Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 449

  • Zoro # G3929003


product price: $37.69
/ea

Key Features

Overall Length
9 1/2 in
Material
High Carbon steel
Handle Type
Dipped
Features
Laser Heat-Treated Cutting Edges
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449
Zoro #
G3929003
UPC #
025582825018
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Jaw Length
1 in
Jaw Width
1 1/8 in
Cutter Length
1 in
Maximum Wire Cutting Diameter
1.162 in
Jaw Thickness
1/2 in
For Maximum Diameter Hard Steel
3/64 in

Details

Item
Diagonal Cutting Plier
Material
High Carbon steel
Handle Type
Dipped
Features
Laser Heat-Treated Cutting Edges
Plier Product Group
Pliers
Tether Capable
Tether Capable
Jaw Bend
32 Degrees
Nose Type
Round
ESD Safe
No
Standards
ANSI
Handle Color
Blue
Insulated / Uninsulated
Insulated
Voltage Rating
Not Rated
Wire Stripper
No
Insulated
No
Cutter Location
Side
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire, Soft Wire
Cut Profile
Standard
Maximum Wire Cutting Gauge
10 AWG
High Leverage
Yes
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
32 Degrees
Steel Type
High Carbon Alloy Steel
ESD-Safe
No
Cutter Type
Diagonal Cutting Pliers
Nose Shape
Oval
Tether Ready
No
Material Applications
Steel
Jaw Opening Type
Manual
Handle Style
Pistol Grip
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Plier Material
Steel
Weight
0.86 lb
Grip Style
Standard Cushion
Head Type
Angled
Blade Material
Steel
Cutting Capacity by Material
11/64 in Soft Wire, 3/32 in Hard Wire
Spring Assist Handle
No

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 32 Degrees , Nose Shape Oval, Overall Length 9 1/2 in, For Maximum Diameter Hard Steel 3/64 in, Jaw Length 1 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 1.162 in, Maximum Wire Cutting Gauge 10 AWG, Tether Ready No, Additional Tool Functions Wire Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.