9-3/8" Cable Cutter, Shear Cut
Mfr # 911CB
Zoro # G0273847
product price: $44.95
/eaKey Features
Overall Length
9 3/8 in
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Bypass Style Cutting Edge, Carefully Balanced With Broader Handles For Maximum Leverage And Comfort, Heavy Duty Design
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911CB
Zoro #
G0273847
UPC #
025582465016
Country of Origin
United States
Dimensions
Overall Length
9 3/8 in
Jaw Length
1 13/32 in
Details
Item
Cable Cutter
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Bypass Style Cutting Edge, Carefully Balanced With Broader Handles For Maximum Leverage And Comfort, Heavy Duty Design
Standards
ANSI
Handle Design
Composite TPR core and overmold
Handle Material
Steel
Material Application
Aluminum, Copper, Soft Metal
Handle Color
Blue; Red
Handle Style
Composite TPR Core And Overmold
Jaw Material
High Alloy Steel
Weight
0.9 lb
Description
This Channellock 911CB 9-3/8" Cable Cutter is the ideal tool for cutting aluminum and copper cables. It is designed to ensure that you have complete control over your cuts. This cable cutter has a shear cut, which gives you more control over your cuts. The composite TPR core and overmold ensures that the handle will be comfortable to hold. The overall length of this 9 3/8 in. cable cutter is an added advantage as it offers greater reach. The Channellock Cable Cutter with its sleek design will make an invaluable addition to your tool kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.