Zoro Homepage

9" Cable & Wire Cutters

  • Mfr # 910

  • Zoro # G0396249


product price: $64.39
/ea

Key Features

Overall Length
8.38"
Primary Application
Cuts Wire Rope Cable, Spring Hardened Wire and Mild Steel Rod
Material
M2 Alloy Steel (Blade)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910
Zoro #
G0396249
UPC #
025582836717
Country of Origin
United States

Dimensions

Overall Length
8.38"

Details

Item
Cable/Wire Cutter,9"
Primary Application
Cuts Wire Rope Cable, Spring Hardened Wire and Mild Steel Rod
Material
M2 Alloy Steel (Blade)

Description

The Channellock 910 Cable and Wire Cutters is an essential tool for anyone who needs to cut wire, rod or cable. It's durable construction makes it a long-lasting choice for your job site. This wire cutter has a spring hardened steel blade and can cut through mild steel rods, springs and wire rope cable. The Channellock 910 Cable and Wire Cutters is a reliable tool that you will be glad to have in your arsenal of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.