Shop CHANNELLOCK
See all product information
Create Account
926 614 Convertible InternalExternal Snap Ring Plier
- Mfr # 926
- Zoro # G802685341
product price:Â
$
53.55
/ea
Key Features
Handle Type
Plastisol Grip
Jaw Length
1.31 in
Overall Length
6-1/4 in
Finish
Chrome/Nickel
Plier Item
Retaining Ring Plier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 926
- Zoro #
- G802685341
- UPC #
- 25582543318
- Country of Origin
- United States
Dimensions
- Jaw Length
- 1.31 in
- Overall Length
- 6-1/4 in
- Depth
- 1-1/4 in
- Width (In.)
- 4.13 in
- Joint Thickness
- 0.87 in
- Joint Width
- 1.12 in
Details
- Handle Type
- Plastisol Grip
- Finish
- Chrome/Nickel
- Plier Item
- Retaining Ring Plier
- Joint Type
- Interchangeable
- Handle Span
- 3.29 in
Description
6.25" INTERNAL/EXTERNALRETAINING RING PLIER
- COILED SPRING FOR POSITIVE JAW OPENING SPRING ACTIVATED LATCH CONVERTS FROM INTERNAL TO EXTERNAL SNAP RING PLIER BY A SIMPLE FINGER ADJUSTMENT OF TWO SLIDERS INCLUDES: (1) .036 IN. TIP, 90° ANGLE, (1) .036 IN. TIP, STRAIGHT, (1) .047 IN. TIP, 90° ANGLE, (1) .047 IN. TIP, STRAIGHT, (1) .070 IN. TIP, STRAIGHT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.