Zoro Homepage

Adj. Wrench, 12", 1-1/2" Cap., Chrome

  • Mfr # 812W

  • Zoro # G4611162


product price: $35.95
/ea

Key Features

Overall Length
12 in
Material
Alloy Steel
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812W
Zoro #
G4611162
UPC #
025582185518
Country of Origin
Spain

Dimensions

Overall Length
12 in
Head Thickness
3/4 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ANSI
Non-Magnetic
No
Jaw Material
Alloy Steel
Lockable
No
Head Type
Standard
End Style
Hang Hole
Tether Style
Tether Ready
Ratcheting
No
Opening Type
Adjustable
Adjustment Type
Self-Adjusting
Insulated
No
Adjustable Wrench Type
Adjustable Wrench
Handle Type
Ergonomic
Weight
1.56 lb
Measuring Scale
Yes
Corrosion Resistant
Yes
Grip Style
Plain
Measurement Type
Metric, SAE

Description

Adjustable Wrench, Alloy Steel, Chrome, 12 in, Jaw Capacity 1 1/2 in, Plain, Ergonomic, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.