Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 18", 2-1/8" Cap., Black

  • Mfr # 818N

  • Zoro # G4592201


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
2 1/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818N
Zoro #
G4592201
UPC #
025582822413
Country of Origin
Spain

Dimensions

Overall Length
18 in
Head Thickness
1 5/32 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
2 1/8 in
Nonsparking
No
Standards
ANSI
Jaw Material
Alloy Steel
Ratcheting
No
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
End Style
Hang Hole
Grip Style
Plain
Non-Magnetic
No
Measurement Type
Metric, SAE
Lockable
No
Insulated
No
Weight
4.6 lb
Handle Type
Ergonomic
Tether Style
Tether Ready
Head Type
Standard
Adjustment Type
Self-Adjusting
Measuring Scale
Yes
Corrosion Resistant
Yes

Description

This Chanellock 18" Adjustable Wrench is the perfect tool for loosening and tightening nuts and bolts. The adjustable wrench has a jaw capacity of 2 1/8 in. It has an overall length of 18 in., making it easy to reach fasteners. This black phosphate finish offers protection against rust and corrosion, so you can count on this tool to last for years. The alloy steel construction provides durability, while the ergonomic handle ensures comfort during use. Equip yourself with this Chanellock Adjustable Wrench to make your next project a success.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.