Zoro Homepage

Adj. Wrench, 24", 2-7/16" Cap., Chrome

  • Mfr # 824

  • Zoro # G4580274


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Finish
Chrome
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824
Zoro #
G4580274
UPC #
025582270115
Country of Origin
Spain

Dimensions

Overall Length
24 in
Head Thickness
1 5/16 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
2 7/16 in
Nonsparking
No
Standards
ANSI
Adjustable Wrench Type
Adjustable Wrench
Corrosion Resistant
Yes
Measuring Scale
Yes
Measurement Type
Metric, SAE
Head Type
Standard
Non-Magnetic
No
Ratcheting
No
Grip Style
Plain
End Style
Hang Hole
Insulated
No
Jaw Material
Alloy Steel
Handle Type
Ergonomic
Adjustment Type
Self-Adjusting
Weight
8.26 lb
Tether Style
Tether Ready
Lockable
No
Opening Type
Adjustable

Description

This Chanellock 24" Adjustable Wrench has a 4-thread knurl that makes it easy to adjust the jaws. It is made of alloy steel and has a chrome finish. With an ergonomic handle, this adjustable wrench provides excellent grip. The 2 7/16 in jaw capacity means you can use this wrench on many different types of fasteners. This tool has a plain jaw style, which allows for quick adjustment with just one hand. Made of alloy steel, the head thickness is 1 5/16 in., while the overall length is 24 in.. The Chanellock 824 Adjustable Wrench will get your job done quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.