Zoro Homepage

Adj. Wrench, 30", 3" Cap., Chrome

  • Mfr # 830

  • Zoro # G7612981


product price: $429.95
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Material
Alloy Steel
Finish
Chrome
Features
SAE and Metric Scale
Jaw Capacity
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830
Zoro #
G7612981
UPC #
025582827319
Country of Origin
Spain

Dimensions

Overall Length
30 in
Head Thickness
1 1/2 in

Details

Item
Adjustable Wrench
Material
Alloy Steel
Finish
Chrome
Features
SAE and Metric Scale
Jaw Capacity
3 in
Nonsparking
No
Standards
ANSI
Non-Magnetic
No
Ratcheting
No
Adjustable Wrench Type
Adjustable Wrench
Head Type
Standard
Opening Type
Adjustable
Adjustment Type
Self-Adjusting
Lockable
No
Tether Style
Tether Ready
Measuring Scale
Yes
Insulated
No
Grip Style
Plain
Measurement Type
Metric, SAE
End Style
Hang Hole
Jaw Material
Alloy Steel
Handle Type
Ergonomic
Weight
12 lb
Corrosion Resistant
Yes

Description

The Channellock 830 Adjustable Wrench is the perfect tool for reaching into tight spaces. The adjustable jaw will allow you to work on fasteners of various sizes. With a 30 in. overall length, this wrench can reach deep into hard-to-reach areas. The plain grip style provides an ergonomic hold, making it easy to handle and use for long periods of time. Featuring an alloy steel material, the adjustable wrench is durable and strong enough to tackle heavy duty jobs with ease. This 3 in. jaw capacity will help you get a firm grip on nuts and bolts quickly and easily. You can trust the Channellock 830 Adjustable Wrench to provide reliable performance every time you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.