Zoro Homepage

Adj. Wrench, 4", 1/2" Cap., Black

  • Mfr # 804N

  • Zoro # G4606113


product price: $17.89
/ea

Key Features

Overall Length
4 in
Finish
Black Phosphate
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804N
Zoro #
G4606113
UPC #
025582980977
Country of Origin
Spain

Dimensions

Overall Length
4 in
Head Thickness
11/32 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
1/2 in
Nonsparking
No
Standards
ANSI
Adjustable Wrench Type
Adjustable Wrench
Ratcheting
No
Insulated
No
Head Type
Standard
Measuring Scale
Yes
Opening Type
Adjustable
Measurement Type
Metric, SAE
Tether Style
Tether Ready
End Style
Hang Hole
Lockable
No
Jaw Material
Alloy Steel
Handle Type
Ergonomic
Adjustment Type
Self-Adjusting
Non-Magnetic
No
Corrosion Resistant
Yes
Grip Style
Plain
Weight
0.11 lb

Description

If you are looking for a high-quality adjustable wrench, the ChannelLock 804N is just what you need. This adjustable wrench offers self-adjusting jaws that adjust to fit fasteners of different sizes. The alloy steel construction makes this adjustable wrench durable and strong. It has an ergonomic handle that provides comfort when in use. The 4" length allows for better leverage when working with nuts and bolts. It has a 1/2" jaw capacity, which means it can fit most standard sized fasteners. When it comes to workmanship, the ChannelLock 804N Adjustable Wrench is the best choice available on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.