Zoro Homepage

Adj. Wrench, 6", 1-5/16" Cap., Chrome

  • Mfr # 6WCB

  • Zoro # G0570071


product price: $30.19
/ea

Key Features

Overall Length
6 in
Finish
Chrome
Material
Alloy Steel
Features
Handles for Durability and Comfort
Jaw Capacity
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WCB
Zoro #
G0570071
UPC #
025582395115
Country of Origin
Spain

Dimensions

Overall Length
6 in
Head Thickness
1/2 in

Description

Adjustable Wrench, Alloy Steel, Chrome, 6 in, Jaw Capacity 1 5/16 in, Cushion Grip, Cushion grip, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.