Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 8", 1-3/16" Cap., Black

  • Mfr # 808NW

  • Zoro # G4524992


product price: $21.29
/ea

Key Features

Overall Length
8 in
Finish
Black Phosphate
Material
Alloy Steel
Jaw Capacity
1 3/16 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808NW
Zoro #
G4524992
UPC #
025582185716
Country of Origin
Spain

Dimensions

Overall Length
8 in
Head Thickness
17/32 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
4-Thread Knurl
Jaw Capacity
1 3/16 in
Nonsparking
No
Standards
ANSI
Corrosion Resistant
Yes
Non-Magnetic
No
Head Type
Standard
Adjustment Type
Self-Adjusting
Handle Type
Ergonomic
Ratcheting
No
Lockable
No
Tether Style
Tether Ready
Grip Style
Plain
Measurement Type
Metric, SAE
Jaw Material
Alloy Steel
Opening Type
Adjustable
Adjustable Wrench Type
Adjustable Wrench
End Style
Hang Hole
Measuring Scale
Yes
Weight
0.59 lb
Insulated
No

Description

The Channeallock 808NW Adj. Wrench is the perfect tool for working on fasteners. It features a 4-thread knurl and an ergonomic handle to provide maximum comfort and control. The wrench has a jaw capacity of 1 3/16 in., making it ideal for large jobs. It has an overall length of 8 in., giving you great leverage while using it. This adjustable wrench also comes with a black phosphate finish, which resists corrosion and rusting. With its self-adjusting mechanism, you will be able to adjust this wrench quickly and easily as needed. If you are looking for an adjustable wrench that will stand up to tough conditions, the Channeallock 808NW Adj. Wrench is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.